Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83970

  • Zoro # G510037654


product price: $14.69
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
63.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83970
Zoro #
G510037654
UPC #
697334043133
Country of Origin
United States

Dimensions

Overall Length
63.50 mm
Shank Dia.
6.48 mm
Thread Length
16.00 mm
Thread Size
M6-1.00
Drill Bit Size
5.99 mm
Tap Length Standard
USCTI
Shank Length
7.94 mm
Square Size
7.94 x 4.85 mm
75% Thread Drill Size
5.00 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Thread Pitch
1.00 mm
Features
General Purpose
Thread Limit
D5
Class of Fit
2B
Thread Standard
Metric
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 63.5 mm, High Speed Steel, TiN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.