Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83981

  • Zoro # G710037515


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
124.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83981
Zoro #
G710037515
UPC #
697334043386
Country of Origin
United States

Dimensions

Overall Length
124.62 mm
Shank Dia.
19.30 mm
Thread Length
56.36 mm
Thread Size
M24-3.00
Drill Bit Size
24.00 mm
Tap Length Standard
USCTI
Shank Length
19.05 mm
Square Size
19.05 x 14.48 mm
75% Thread Drill Size
53/64 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Limit
D8
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
3.00 mm
Thread Standard
Metric
Shank Type - Machining
Straight
Features
General Purpose
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M24x3, Metric, Bottoming, Overall Length 124.62 mm, High Speed Steel, TiN, Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.