Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M16-2.00, Plug, 4 Flutes, Metric

  • Mfr # C54802

  • Zoro # G2846693


product price: $45.49
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54802
Zoro #
G2846693
UPC #
697334548027
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
96.84mm
Pitch Diameter Limit
D7
Tap Thread Size
M16-2.00
Thread Length
46.04mm
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
65% Thread Drill Size
9/16 in
Tap Length Standard
USCTI
Shank Length
50.80 mm
Thread Size
M16x2
Square Size
9.14 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric
Number of Pieces
1
List Number
1002
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002
Thread Standard
Metric
Thread Pitch
2.00mm
Tap Shank Standard
USCTI
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Limit
D7
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Plug, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.