Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # C54026

  • Zoro # G2844200


product price: $14.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54026
Zoro #
G2844200
UPC #
697334540267
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Pitch Diameter Limit
H1
Tap Thread Size
#0-80
Thread Length
5/16"
Square Size
0.1100 in
55% Thread Drill Size
1.30 mm
Shank Length
1 9/32 in
75% Thread Drill Size
1.20 mm
Thread Size
#0-80
Tap Length Standard
USCTI
65% Thread Drill Size
1.25 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
UNF
List Number
1002
Cutting Direction - Machining
Right Hand
Series
1002
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H1
Tap Shank Standard
USCTI
Measurement System
Pipe
Thread Standard
UNF
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
80
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1.63 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.