Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # C54165

  • Zoro # G2844471


product price: $11.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54165
Zoro #
G2844471
UPC #
697334541653
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.21mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
Thread Length
15.88mm
Shank Length
33.33 mm
55% Thread Drill Size
#37
Tap Length Standard
USCTI
Square Size
2.79 mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
65% Thread Drill Size
#38

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
1002
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
USCTI
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
0.50mm
Secondary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D3
Thread Standard
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.