Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # C54233

  • Zoro # G2844587


product price: $7.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54233
Zoro #
G2844587
UPC #
697334542339
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
55% Thread Drill Size
#31
Thread Size
#6-40
75% Thread Drill Size
#33
Tap Length Standard
USCTI
Square Size
0.1100 in
Shank Length
1 9/32 in
65% Thread Drill Size
#32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
1002
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
1002
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Extended Neck
Yes
Measurement System
Pipe
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
40
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H2
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.