Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # C54275

  • Zoro # G2844663


product price: $7.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54275
Zoro #
G2844663
UPC #
697334542759
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Tap Length Standard
USCTI
Square Size
0.1310 in
Shank Length
1 3/8 in
75% Thread Drill Size
3.40 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
1002
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Extended Neck
Yes
Threads per Inch
32
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Class of Fit
2B
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.