Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # C54354

  • Zoro # G2844961


product price: $7.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54354
Zoro #
G2844961
UPC #
697334543541
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Square Size
0.1520 in
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Tap Length Standard
USCTI
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Thread Size
#10-32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
1002
Cutting Direction - Machining
Right Hand
Series
1002
Threads per Inch
32
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Limit
H3
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.