Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # C54729

  • Zoro # G2846343


product price: $22.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54729
Zoro #
G2846343
UPC #
697334547297
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H3
Thread Length
1-21/32"
75% Thread Drill Size
27/64 in
Shank Length
1 23/32 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
List Number
1002
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Class of Fit
2B
Spiral Direction
Neutral
Threads per Inch
13
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Tap Shank Standard
USCTI
Thread Limit
H3
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.