Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # C54204

  • Zoro # G3065848


product price: $9.79
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54204
Zoro #
G3065848
UPC #
697334542049
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
50.80mm
Thread Length
17.46mm
Pitch Diameter Limit
D4
Tap Thread Size
M3.5-0.60
Square Size
2.79 mm
Shank Length
33.34 mm
Tap Length Standard
USCTI
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
55% Thread Drill Size
#31
75% Thread Drill Size
2.90 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
1002
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
1002
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
All Materials
Thread Limit
D4
Thread Pitch
0.60mm
Thread Standard
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Secondary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Plug, Overall Length 50.8 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.