Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # C55102

  • Zoro # G2754652


product price: $9.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55102
Zoro #
G2754652
UPC #
697334551027
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Thread Length
11/16"
Pitch Diameter Limit
H2
Shank Length
1 9/32 in
Square Size
0.1100 in
Tap Length Standard
USCTI
75% Thread Drill Size
#33
55% Thread Drill Size
#31
Thread Size
#6-40
65% Thread Drill Size
#32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
TiN
List Number
1002-TN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002-TN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
40
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Spiral Direction
Neutral
Thread Standard
UNF
Thread Limit
H2
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.