Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # C55158

  • Zoro # G2847560


product price: $12.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55158
Zoro #
G2847560
UPC #
697334551584
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Tap Thread Size
#2-56
Thread Length
3/8"
Pitch Diameter Limit
H2
Tap Length Standard
USCTI
Shank Length
1 3/8 in
Square Size
0.1100 in
Thread Size
#2-56
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
55% Thread Drill Size
#49

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
List Number
1002-TN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Thread Limit
H2
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
56
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-56, UNC, Plug, Overall Length 1.75 in, High Speed Steel, TiN, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.