Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # C55162

  • Zoro # G2847910


product price: $10.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55162
Zoro #
G2847910
UPC #
697334551621
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Pitch Diameter Limit
H2
Tap Thread Size
#5-40
Thread Length
5/8"
Square Size
0.1100 in
Thread Size
#5-40
Shank Length
1 5/16 in
55% Thread Drill Size
#36
65% Thread Drill Size
#37
Tap Length Standard
USCTI
75% Thread Drill Size
#39

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
TiN
Number of Pieces
1
List Number
1002-TN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Tap Shank Standard
USCTI
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
40
Secondary Material Application ISO Code
K, M, P
Measurement System
Pipe
Thread Limit
H2
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.