Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3

  • Mfr # C54089

  • Zoro # G2844313


product price: $14.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54089
Zoro #
G2844313
UPC #
697334540892
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
3/8"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Tap Length Standard
USCTI
Square Size
0.1100 in
55% Thread Drill Size
#49
Shank Length
1 3/8 in
65% Thread Drill Size
1.80 mm
Thread Size
#2-56

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Bright
List Number
1001
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1001
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Tap Shank Standard
USCTI
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Limit
H2
Shank Type - Machining
Straight
Threads per Inch
56
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-56, UNC, Taper, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.