Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3

  • Mfr # C54203

  • Zoro # G2844639


product price: $9.79
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54203
Zoro #
G2844639
UPC #
697334542032
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
50.80mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D4
Thread Length
17.46mm
55% Thread Drill Size
#31
Square Size
2.79 mm
75% Thread Drill Size
2.90 mm
Shank Length
33.34 mm
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
1001
Number of Pieces
1
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
1001
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, M, N, P
Thread Standard
Metric
Measurement System
Metric
Thread Pitch
0.60mm
Tap Shank Standard
USCTI
Primary Material Application
All Materials
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D4
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Taper, Overall Length 50.8 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.