Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper 3 Flutes

  • Mfr # C54073

  • Zoro # G2754451


product price: $23.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54073
Zoro #
G2754451
UPC #
697334540731
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.45mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
Thread Length
11.11mm
Tap Length Standard
USCTI
Thread Size
M2x0.4
Square Size
2.79 mm
55% Thread Drill Size
#51
65% Thread Drill Size
1.65 mm
75% Thread Drill Size
1.60 mm
Shank Length
33.34 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
Metric
Number of Pieces
1
Thread Direction
Right Hand
List Number
1001
Cutting Direction - Machining
Right Hand
Series
1001
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Limit
D3
Primary Material Application
All Materials
Thread Pitch
0.40mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
USCTI
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Taper, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.