Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3 Flutes

  • Mfr # C54093

  • Zoro # G2844331


product price: $14.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54093
Zoro #
G2844331
UPC #
697334540939
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Pitch Diameter Limit
H2
Tap Thread Size
#2-64
Thread Length
3/8"
65% Thread Drill Size
#49
Tap Length Standard
USCTI
Thread Size
#2-64
75% Thread Drill Size
1.80 mm
55% Thread Drill Size
1.87 mm
Square Size
0.1100 in
Shank Length
1 9/32 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
1001
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1001
Class of Fit
2B
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Limit
H2
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
64
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-64, UNF, Taper, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.