Zoro Homepage

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # C54131

  • Zoro # G2844429


product price: $13.55
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54131
Zoro #
G2844429
UPC #
697334541318
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.04mm
Tap Thread Size
M2.5-0.45
Pitch Diameter Limit
D3
Thread Length
12.70mm
75% Thread Drill Size
#46
Shank Length
33.34 mm
Thread Size
M2.5x0.45
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Tap Length Standard
USCTI
Square Size
2.79 mm

Description

Straight Flute Tap, Thread Size M2.5x0.45, Metric, Taper, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.