Straight Flute Straight Flute Tap, M5-0.80, Semi-Bottoming, Metric, High Speed Steel, 4
- Mfr # C27668
- Zoro # G2841732
product price:Â
$
16.69
/ea
Key Features
Shank Dia.
4.92mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M5
Tap Style
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C27668
- Zoro #
- G2841732
- UPC #
- 697334276685
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 4.92mm
- Tap Size
- M5
- Tap Dimension Type
- Metric
- Overall Length
- 60.32 mm
- Tap Thread Size
- M5-0.80
- Pitch Diameter Limit
- D4
- Thread Length
- 22.23mm
- Tap Length Standard
- USCTI
- 65% Thread Drill Size
- 4.30 mm
- Square Size
- 3.86 mm
- 55% Thread Drill Size
- 4.40 mm
- Thread Size
- M5x0.8
- Shank Length
- 38.10 mm
- 75% Thread Drill Size
- 4.20 mm
- Square Length
- 3.86 mm
- Shank Diameter
- 4.93 mm
- Square Width
- 3.86 mm
- Wire Rope Length
- 60.32 mm
- Length
- 60.32 mm
- Fits Chest Size
- CNC Machine Tap
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Semi-Bottoming, Overall Length 60.32 mm, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.