Shop CLEVELAND
See all product information
Create Account
Straight Flute Straight Flute Tap, 1/4"-28, Semi-Bottoming, UNF, High Speed Steel, 4
- Mfr # C27639
- Zoro # G2841507
product price:Â
$
17.59
/ea
Key Features
Shank Dia.
Shank Dia.: 0.2550"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
1/4"
Tap Style
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Shank Dia.
- Shank Dia.: 0.2550"
- Tap Size
- 1/4"
- Tap Dimension Type
- Inch
- Overall Length
- 2-1/2"
- Thread Length
- 1"
- Pitch Diameter Limit
- H3
- Tap Thread Size
- 1/4"-28
- Thread Size
- 1/4"-28
- Tap Length Standard
- USCTI
- 75% Thread Drill Size
- 5.45 mm
- 65% Thread Drill Size
- 7/32 in
- 55% Thread Drill Size
- 5.70 mm
- Shank Length
- 1 1/2 in
- Square Size
- 0.1910 in
- Square Width
- 0.19 in
- Square Length
- 0.19 in
- Shank Diameter
- 0.255 in
- Wire Rope Length
- 2.5 in
- Length
- 2.5 in
- Fits Chest Size
- CNC Machine Tap
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Semi-Bottoming, Overall Length 2.5 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.