Shop WALTER

Straight Flute (Hand) Straight Flute Hand Tap, M16-1.50, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # E2136406-M16X1.5
  • Zoro # G2509731

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2136406-M16X1.5
Zoro #
G2509731
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2136406
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite
Measurement System
Metric
Thread Limit
6HX
Primary Material Application ISO Code
K, N, O
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Thread Length
21.00mm
Tap Thread Size
M16-1.50
Tap Length Standard
DIN 374
65% Thread Drill Size
14.70 mm
55% Thread Drill Size
14.90 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50 mm
Square Size
9.00 mm
Thread Size
M16x1.5
Square Width
9 mm
Shank Diameter
12 mm
Square Length
9 mm
Wire Rope Length
100 mm
Length
100 mm

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.