Straight Flute Tap, 3/4"-16, Semi-Bottoming, 6 Flutes, UNF

  • Mfr # C27667

  • Zoro # G2841680


product price: $71.85
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Semi-Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C27667
Zoro #
G2841680
UPC #
697334276678
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-16
Thread Length
2"
Pitch Diameter Limit
H5
Overall Length
4-1/4"
Shank Dia.
Shank Dia.: 0.5900"
Tap Dimension Type
Inch
Tap Size
3/4"
Shank Length
2 1/4 in
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
Number of Pieces
1
Tap Finish
Steam Oxide/Nitride
List Number
CI1000
Tap Style
Straight Flute
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
CI1000
Tap Shank Standard
USCTI
Extended Neck
Yes
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Steel
Threads per Inch
16
Secondary Material Application ISO Code
H, P
Primary Material Application
Cast Iron
Thread Limit
H5
Primary Material Application ISO Code
K
Class of Fit
2B
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Semi-Bottoming, Overall Length 4.25 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 1.22 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.