Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, Taper, 2 Flutes

  • Mfr # C54060

  • Zoro # G2844033


product price: $16.69
/ea

Key Features

Shank Dia.
9/64 in
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Size
#1
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54060
Zoro #
G2844033
UPC #
697334540601
Country of Origin
United States

Dimensions

Shank Dia.
9/64 in
Tap Size
#1
Overall Length
1 11/16 in
Tap Thread Size
#1-72
Pitch Diameter Limit
H1
Thread Length
3/8 in
65% Thread Drill Size
1.55 mm
Shank Length
1 5/16 in
Square Size
0.1100 in
75% Thread Drill Size
#53
55% Thread Drill Size
1.60 mm
Tap Length Standard
USCTI
Thread Size
#1-72

Details

Item
Straight Flute Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
USCTI TABLE 302A
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
List Number
1001
Cutting Direction - Machining
Right Hand
Series
1001
Measurement System
Pipe
Thread Limit
H1
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Threads per Inch
72
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #1-72, UNF, Taper, Overall Length 1.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.