Switch, On/Off 220-240 Tr
Mfr # SK2474101
Zoro # G7312916
product price: $138.99
/ea
Free Shipping & Returns
Key Features
For Use With
TR Gas Braising Pan
For Use With Mfr. Model Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Color
Red
Product Type
Power Switch
Compatible with Manufacturer Model Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK2474101
Zoro #
G7312916
UPC #
-
Country of Origin
Canada
Details
Item
Power Switch
For Use With
TR Gas Braising Pan
For Use With Mfr. Model Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Color
Red
Product Type
Power Switch
Compatible with Manufacturer Model Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Compatible with Mfr. Model No.
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
For Use with Mfr Model Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Compatible Manufacturer Part Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Compatible Manufacturer Model Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Compatible with Manufacturer Model No.
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Compatible Pump Manufacturer Part Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Compatible Mfr. Model Number
SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Description
Power Switch, For Use With TR Gas Braising Pan, Product Type Power Switch, Color Red, Compatible with Manufacturer Model Number SGL-30-TR, SGL-40-TR, SGM-30-TR, SGM-40-TR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.