Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, #0-80, UNF, 5/16 in

  • Mfr # C83982

  • Zoro # G210037244


product price: $57.79
/ea

Key Features

Overall Length
1 5/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#0-80
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83982
Zoro #
G210037244
UPC #
697334043393
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Tap Thread Size
#0-80
Shank Dia.
0.141 in
Thread Length
5/16 in
Tap Length Standard
USCTI Table 302
Dimensions Standard
UNF
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
3/64 in
Thread Sizes Included
#0-80

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
2
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302
List Number
1004
Includes
One Each Taper, Plug, and Bottoming
Features
General Purpose, Neck Down Style
Threads per Inch
80
Thread Standard
UNF
Tap Type
Hand
Measurement System
Decimal Inch
Case Type
UniBox
Class of Fit
2B
Tap Shank Standard
USCTI Table 302
Thread Limit
H2
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size #0-80, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 5/16 in, Overall Length 1 5/8 in, 75 Percent Thread Drill Size 3/64 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.