Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, 1/2"-13, UNC, 1 21/32 in

  • Mfr # C83999

  • Zoro # G210037206


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3.380 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1/2"-13
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83999
Zoro #
G210037206
UPC #
697334043676
Country of Origin
United States

Dimensions

Overall Length
3.380 in
Tap Thread Size
1/2"-13
Shank Dia.
0.367 in
Thread Length
0.9400 in
Tap Length Standard
USCTI Table 302
Square Size
0.4375 x 0.2750 in
Thread Sizes Included
1/2"-13
Dimensions Standard
UNC
75% Thread Drill Size
27/64 in

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
One Each Taper, Plug, and Bottoming
Standards
USCTI Table 302
List Number
1004
Features
General Purpose, Neck Down Style
Tap Chamfer
Bottoming, Plug, Taper
Tap Shank Standard
USCTI Table 302
Tap Type
Hand
Measurement System
Decimal Inch
Thread Limit
H3
Threads per Inch
13
Thread Standard
UNC
Case Type
UniBox
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Class of Fit
3B
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size 1/2 In.-13, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.