Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, 1/4"-28, UNF, 1 in

  • Mfr # C84244

  • Zoro # G010037253


product price: $37.59
/ea

Key Features

Overall Length
2 1/2 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
1/4"-28
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84244
Zoro #
G010037253
UPC #
697334044338
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Tap Thread Size
1/4"-28
Shank Dia.
0.255 in
Thread Length
0.6300 in
Tap Length Standard
USCTI Table 302
Dimensions Standard
UNF
75% Thread Drill Size
5.50 mm
Square Size
0.3125 x 0.1910 in
Thread Sizes Included
1/4"-28

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
List Number
1004
Standards
USCTI Table 302
Features
General Purpose, Neck Down Style
Includes
One Each Taper, Plug, and Bottoming
Tap Chamfer
Bottoming, Plug, Taper
Case Type
UniBox
Tap Type
Hand
Tap Shank Standard
USCTI Table 302
Measurement System
Decimal Inch
Threads per Inch
28
Thread Limit
H3
Thread Standard
UNF
Number Of Taps
3
Class of Fit
3B
Primary Material Application
Ferrous Metals, Non-Ferrous Metals

Description

Hand Tap Set, Tap Thread Size 1/4 In.-28, High Speed Steel, TiN, Thread Standard UNF, Thread Length 1 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size 5.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.