Zoro Homepage

Tap Kit, M10x1.25, Metric, 1 1/4 in

  • Mfr # C84215

  • Zoro # G610037165


product price: $69.49
/ea

Key Features

Overall Length
74.61 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M10-1.25
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84215
Zoro #
G610037165
UPC #
697334043775
Country of Origin
United States

Dimensions

Overall Length
74.61 mm
Tap Thread Size
M10-1.25
Shank Dia.
9.68 mm
Thread Length
31.75 mm
Tap Length Standard
USCTI Table 302
Dimensions Standard
Metric
Square Size
11.11 x 7.26 mm
Thread Sizes Included
M10-1.25
75% Thread Drill Size
11/32 in

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Features
General Purpose, Neck Down Style
List Number
1004
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302
Includes
One Each Taper, Plug, and Bottoming
Thread Limit
D5
Measurement System
Metric
Thread Pitch
1.25 mm
Tap Type
Hand
Thread Standard
Metric
Case Type
UniBox
Tap Shank Standard
USCTI Table 302
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Class of Fit
6H
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size M10-1.25, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.