Zoro Homepage

Tap Kit, M18x2.5, Metric, 1 13/16 in

  • Mfr # C84218

  • Zoro # G610037202


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.84 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M18-2.50
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84218
Zoro #
G610037202
UPC #
697334043829
Country of Origin
United States

Dimensions

Overall Length
96.84 mm
Tap Thread Size
M18-2.50
Shank Dia.
12.19 mm
Thread Length
46.04 mm
Tap Length Standard
USCTI Table 302
Square Size
14.29 x 9.14 mm
Thread Sizes Included
M18-2.50
75% Thread Drill Size
15.50 mm
Dimensions Standard
Metric

Description

Hand Tap Set, Tap Thread Size M18-2.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 13/16 in, Overall Length 3 13/16 in, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.