Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, M2.5x0.45, Metric, 1/2 in

  • Mfr # C84211

  • Zoro # G810037248


product price: $46.59
/ea

Key Features

Overall Length
46.04 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M2.5-0.45
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84211
Zoro #
G810037248
UPC #
697334043713
Country of Origin
United States

Dimensions

Overall Length
46.04 mm
Tap Thread Size
M2.5-0.45
Shank Dia.
3.58 mm
Thread Length
12.70 mm
Tap Length Standard
USCTI Table 302
Dimensions Standard
Metric
Thread Sizes Included
M2.5-0.45
75% Thread Drill Size
#46
Square Size
4.76 x 2.79 mm

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Standards
USCTI Table 302
Tap Chamfer
Bottoming, Plug, Taper
List Number
1004
Includes
One Each Taper, Plug, and Bottoming
Features
General Purpose, Neck Down Style
Class of Fit
6H
Case Type
UniBox
Tap Type
Hand
Thread Limit
D3
Thread Pitch
0.45 mm
Thread Standard
Metric
Measurement System
Metric
Tap Shank Standard
USCTI Table 302
Number Of Taps
3
Primary Material Application
Ferrous Metals, Non-Ferrous Metals

Description

Hand Tap Set, Tap Thread Size M2.5-0.45, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1/2 in, Overall Length 1 13/16 in, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.