Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, M2x0.4, Metric, 7/16 in

  • Mfr # C84210

  • Zoro # G710037188


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Length
44.45 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M2-0.40
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84210
Zoro #
G710037188
UPC #
697334043690
Country of Origin
United States

Dimensions

Overall Length
44.45 mm
Tap Thread Size
M2-0.40
Shank Dia.
3.58 mm
Thread Length
11.11 mm
Tap Length Standard
USCTI Table 302
Square Size
4.76 x 2.79 mm
75% Thread Drill Size
#52
Thread Sizes Included
M2-0.40
Dimensions Standard
Metric

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Includes
One Each Taper, Plug, and Bottoming
Features
General Purpose, Neck Down Style
List Number
1004
Standards
USCTI Table 302
Thread Pitch
0.40 mm
Tap Shank Standard
USCTI Table 302
Thread Limit
D3
Tap Type
Hand
Measurement System
Metric
Case Type
UniBox
Class of Fit
6H
Thread Standard
Metric
Number Of Taps
3
Primary Material Application
Ferrous Metals, Non-Ferrous Metals

Description

Hand Tap Set, Tap Thread Size M2-0.40, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 7/16 in, Overall Length 1 3/4 in, 75 Percent Thread Drill Size #52, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.