Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, M3.5x0.6, Metric, 11/16 in

  • Mfr # C84212

  • Zoro # G910037261


product price: $32.59
/ea

Key Features

Overall Length
49.28 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M3.5-0.60
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84212
Zoro #
G910037261
UPC #
697334043720
Country of Origin
United States

Dimensions

Overall Length
49.28 mm
Tap Thread Size
M3.5-0.60
Shank Dia.
3.58 mm
Thread Length
7.87 mm
Tap Length Standard
USCTI Table 302
Thread Sizes Included
M3.5-0.60
Square Size
4.76 x 2.79 mm
Dimensions Standard
Metric
75% Thread Drill Size
#32

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
One Each Taper, Plug, and Bottoming
Features
General Purpose, Neck Down Style
List Number
1004
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302
Measurement System
Metric
Thread Pitch
0.60 mm
Thread Limit
D4
Tap Type
Hand
Tap Shank Standard
USCTI Table 302
Case Type
UniBox
Thread Standard
Metric
Class of Fit
6H
Number Of Taps
3
Primary Material Application
Ferrous Metals, Non-Ferrous Metals

Description

Hand Tap Set, Tap Thread Size M3.5-0.60, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 11/16 in, Overall Length 2 in, 75 Percent Thread Drill Size #32, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.