Zoro Homepage

Taper Length Drill

  • Mfr # C83008

  • Zoro # G210037275


product price: $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Drill Bit Size
19/64 in
Overall Length
6 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83008
Zoro #
G210037275
UPC #
697334035930
Country of Origin
United States

Dimensions

Drill Bit Size
19/64 in
Overall Length
6 3/8 in
Flute Length
4 in
Shank Dia.
19/64 in
Maximum Drilling Depth
4.000 in
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Description

Taper Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.