Zoro Homepage

Taper Length Drill

  • Mfr # C83014

  • Zoro # G410037266


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Drill Bit Size
#15
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83014
Zoro #
G410037266
UPC #
697334036036
Country of Origin
United States

Dimensions

Drill Bit Size
#15
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
4.57 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
3 3/8 in
Shank Length
2 3/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1800 in
List Number
2513
Standards
ASME B94.11M
Spiral Direction
Right Hand
Material Grade - Machining
M42
Helix Angle
21 Degrees / 34 Degrees
Double Margin
Single Margin
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Shank Type - Machining
Tang
Measurement System
Wire
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Length Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.