Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill

  • Mfr # C83017

  • Zoro # G610037271


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Drill Bit Size
#21
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83017
Zoro #
G610037271
UPC #
697334036067
Country of Origin
United States

Dimensions

Drill Bit Size
#21
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
4.04 mm
Maximum Drilling Depth
3 3/8 in
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2513
Standards
ASME B94.11M
Decimal Equivalent
0.1590 in
Double Margin
Single Margin
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Measurement System
Wire
Shank Type - Machining
Tang
Material Grade - Machining
M42
Helix Angle
21 Degrees / 34 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P

Description

Taper Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.