Shop CLEVELAND
See all product information
Create Account
Taper Pin Reamer, No 0 Size, Bright, Spiral
- Mfr # C24235
- Zoro # G4792739
product price:Â
$
60.59
/ea
Key Features
Overall Length
2 15/16 in
Material
High Speed Steel
Shank Dia.
11/64 in
Size
#0
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24235
- Zoro #
- G4792739
- UPC #
- 697334242352
- Country of Origin
- United States
- Item
- Taper Pin Reamer
- Material
- High Speed Steel
- Number of Flutes
- 3
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.3125
- Secondary Material Application ISO Code
- N
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Reamer Application
- Blind Hole
- Primary Material Application
- Steel
- Primary Material Application ISO Code
- P
- List Number
- 650
Dimensions
- Overall Length
- 2 15/16 in
- Shank Dia.
- 11/64 in
- Size
- #0
- Flute Length
- 1 11/16 in
- Size- Decimal
- #0 (0.1640)
- Small End Dia.
- 1/8 in
- Large End Dia.
- 5/32 in
- Shank Size
- 0.1719"
- For Pin Size
- #0
- Cutting Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #0 - 0.3125
- Reamer Size
- 0.1640"
- Wire Rope Length
- 2 15/16 in
- Small End Diameter
- 0.1287 in
- Cutting Diameter Tolerance
- +0.0001 in /+0.0004 in
- Large End Diameter
- 0.1638 in
- Shank Diameter
- 11/64 in
- Length
- 2 15/16 in
Description
Taper Pin Reamer, Spiral, Wire, 1/8 in, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.