Shop OSG
See all product information
Create Account
HSS End Mill, 14.0mm1-1/8in.Cut L
- Mfr # 5801300
- Zoro # G1695760
product price:Â
$
37.69
/ea
Key Features
Milling Diameter
14.00mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
28.57 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Milling Diameter
- 14.00mm
- Length of Cut
- 28.57 mm
- Milling Dia.
- 14 mm
- Shank Dia.
- 12.7 mm
- Overall Length
- 79.3 mm
- Dimension Type
- Metric
- Wire Rope Length
- 79.3 mm
- Length
- 79.3 mm
Description
Square End Mill, 14 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 28.57 mm, Overall Length 79.3 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.