Shop CLEVELAND
See all product information
Create Account
Taper Pin Reamer, No 6/0 Size, Bright, Spiral
- Mfr # C24230
- Zoro # G4808741
product price:Â
$
79.89
/ea
Key Features
Overall Length
1 15/16 in
Material
High Speed Steel
Shank Dia.
3/32 in
Size
#6/0
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24230
- Zoro #
- G4808741
- UPC #
- 697334242307
- Country of Origin
- United States
- Item
- Taper Pin Reamer
- Material
- High Speed Steel
- Number of Flutes
- 3
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Cutting Direction - Machining
- Right Hand
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.5800
- Measurement System
- Wire
- Primary Material Application
- Steel
- Reamer Application
- Blind Hole
- Secondary Material Application ISO Code
- N
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Primary Material Application ISO Code
- P
- List Number
- 650
Dimensions
- Overall Length
- 1 15/16 in
- Shank Dia.
- 3/32 in
- Size
- #6/0
- Flute Length
- 15/16 in
- For Pin Size
- #6/0
- Large End Dia.
- 5/64 in
- Shank Size
- 3/32"
- Size- Decimal
- #6/0 (0.0810)
- Small End Dia.
- 3/64 in
- Cutting Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #6-0 - 0.5800
- Reamer Size
- 0.0810"
- Cutting Diameter Tolerance
- +0.0001 in /+0.0004 in
- Shank Diameter
- 3/32 in
- Large End Diameter
- 0.0806 in
- Wire Rope Length
- 1 15/16 in
- Small End Diameter
- 0.0611 in
- Length
- 1 15/16 in
Description
Taper Pin Reamer, Spiral, Wire, 3/64 in, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.