Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, No 10 Size, Bright, Spiral

  • Mfr # C24286

  • Zoro # G4868783


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 5/16 in
Material
High Speed Steel
Shank Dia.
5/8 in
Size
#10
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24286
Zoro #
G4868783
UPC #
697334242864
Country of Origin
United States

Dimensions

Overall Length
9 5/16 in
Shank Dia.
5/8 in
Size
#10
Flute Length
6 13/16 in
Large End Dia.
23/32 in
Shank Size
5/8"
Small End Dia.
9/16 in
For Pin Size
#10
Size- Decimal
#10 (0.7220)
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#10 - 0.1935
Reamer Size
0.7220"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
8
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Shank Type
Straight
Material - Machining
High Speed Steel
Decimal Equivalent
0.1935
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Measurement System
Wire
Spiral Direction
Right Hand
Reamer Application
Blind Hole
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Pin Reamer, Helical, Wire, 9/16 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.