Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, No 2/0 Size, Bright, Spiral

  • Mfr # C24234

  • Zoro # G4865782


product price: $51.99
/ea

Key Features

Overall Length
2 9/16 in
Material
High Speed Steel
Shank Dia.
5/32 in
Size
#2/0
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24234
Zoro #
G4865782
UPC #
697334242345
Country of Origin
United States

Dimensions

Overall Length
2 9/16 in
Shank Dia.
5/32 in
Size
#2/0
Flute Length
1 9/16 in
Shank Size
0.1563"
Small End Dia.
7/64 in
Large End Dia.
9/64 in
Size- Decimal
#2/0 (0.1460)
For Pin Size
#2/0
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#2-0 - 0.3310
Reamer Size
0.1460"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Shank Type
Straight
Spiral Direction
Right Hand
Decimal Equivalent
0.3310
Material - Machining
High Speed Steel
Measurement System
Wire
Cutting Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P
Primary Material Application
Steel
Reamer Application
Blind Hole

Description

Taper Pin Reamer, Spiral, Wire, 7/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.