Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, No 3/0 Size, Bright, Spiral

  • Mfr # C24233

  • Zoro # G4838099


product price: $52.25
/ea

Key Features

Overall Length
2 5/16 in
Material
High Speed Steel
Shank Dia.
9/64 in
Size
#3/0
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24233
Zoro #
G4838099
UPC #
697334242338
Country of Origin
United States

Dimensions

Overall Length
2 5/16 in
Shank Dia.
9/64 in
Size
#3/0
Flute Length
1 5/16 in
For Pin Size
#3/0
Size- Decimal
#3/0 (0.1300)
Shank Size
0.1407"
Large End Dia.
1/8 in
Small End Dia.
3/32 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#3-0 - 0.3625
Reamer Size
0.1300"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
2
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Measurement System
Wire
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.3625
Shank Type
Straight
Material - Machining
High Speed Steel
Primary Material Application ISO Code
P
Primary Material Application
Steel
Reamer Application
Blind Hole
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Pin Reamer, Spiral, Wire, 3/32 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.