Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, No 4 Size, Bright, Straight

  • Mfr # C24252

  • Zoro # G4822568


product price: $59.69
/ea

Key Features

Overall Length
2 5/16 in
Material
High Speed Steel
Shank Dia.
1/8 in
Size
#4/0
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24252
Zoro #
G4822568
UPC #
697334242529
Country of Origin
United States

Dimensions

Overall Length
2 5/16 in
Shank Dia.
1/8 in
Size
#4/0
Flute Length
1 5/16 in
For Pin Size
#4
Size- Decimal
#4/0 (0.1140)
Shank Size
1/8"
Small End Dia.
5/64 in
Large End Dia.
7/64 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#4-0 - 0.3938
Reamer Size
0.1140"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Shank Type
Straight
Decimal Equivalent
0.3938
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Measurement System
Wire
Primary Material Application
Cast Iron, Steel
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
N

Description

Taper Pin Reamer, Straight, Wire, 5/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.