Zoro Homepage

Taper Pin Reamer, No 4/0 Size, Bright, Spiral

  • Mfr # C24273

  • Zoro # G4793107


product price: $62.19
/ea

Key Features

Overall Length
2 5/16 in
Material
High Speed Steel
Shank Dia.
1/8 in
Size
#4/0
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24273
Zoro #
G4793107
UPC #
697334242734
Country of Origin
United States

Dimensions

Overall Length
2 5/16 in
Shank Dia.
1/8 in
Size
#4/0
Flute Length
1 5/16 in
Size- Decimal
#4/0 (0.1140)
For Pin Size
#4/0
Shank Size
1/8"
Small End Dia.
5/64 in
Large End Dia.
7/64 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#4-0 - 0.3938
Reamer Size
0.1140"

Description

Taper Pin Reamer, Helical, Wire, 5/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.