Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, No 9 Size, Bright, Spiral

  • Mfr # C24244

  • Zoro # G4847801


product price: $176.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Length
8 5/16 in
Material
High Speed Steel
Shank Dia.
9/16 in
Size
#9
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24244
Zoro #
G4847801
UPC #
697334242444
Country of Origin
United States

Dimensions

Overall Length
8 5/16 in
Shank Dia.
9/16 in
Size
#9
Flute Length
6 1/16 in
Large End Dia.
41/64 in
Size- Decimal
#9 (0.6070)
Shank Size
0.5625"
Small End Dia.
15/32 in
For Pin Size
#9
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#9 - 0.1960
Reamer Size
0.6070"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Spiral Direction
Right Hand
Measurement System
Wire
Cutting Direction
Right Hand
Decimal Equivalent
0.1960
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Shank Type
Straight
Reamer Application
Blind Hole
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Pin Reamer, Spiral, Wire, 15/32 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.