Zoro Homepage

Taper Pipe Reamer, 6 Flutes, Spiral, LH

  • Mfr # C24982

  • Zoro # G909197228


product price: $53.35
/ea

Key Features

For Pipe Size
1/8 in
Small End Dia.
0.3160 in
Large End Dia.
0.3620 in
Shank Dia.
7/16 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24982
Zoro #
G909197228
UPC #
697334249825
Country of Origin
United States

Dimensions

For Pipe Size
1/8 in
Small End Dia.
0.3160 in
Large End Dia.
0.3620 in
Shank Dia.
7/16 in
Flute Length
3/4 in
Overall Length
2 1/8 in

Details

Shank Type - Machining
Straight
Item
Taper Pipe Reamer
Material - Machining
High Speed Steel
Spiral Direction
Left Hand
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Number of Flutes
6
Primary Material Application
Alloy Steel, Aluminum, Low Carbon Steel, Non-Ferrous
Flute Type
Spiral

Description

Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Decimal Inch, 0.3160 in, Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.