Zoro Homepage

Taper Pipe Reamer, 6 Flutes, Spiral, LH

  • Mfr # C24985

  • Zoro # G909197259


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Pipe Size
1/2 in
Small End Dia.
0.6650 in
Large End Dia.
0.7510 in
Shank Dia.
11/16 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24985
Zoro #
G909197259
UPC #
697334249856
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Small End Dia.
0.6650 in
Large End Dia.
0.7510 in
Shank Dia.
11/16 in
Flute Length
1 3/8 in
Overall Length
3 1/8 in

Details

Shank Type - Machining
Straight
Item
Taper Pipe Reamer
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Measurement System
Decimal Inch
Material - Machining
High Speed Steel
Primary Material Application
Alloy Steel, Aluminum, Low Carbon Steel, Non-Ferrous
Spiral Direction
Left Hand
Number of Flutes
6
Finish - Machining
Bright (Uncoated)

Description

Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Decimal Inch, 0.6650 in, Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.