Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes

  • Mfr # C59250

  • Zoro # G2540513


product price: $17.99
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59250
Zoro #
G2540513
UPC #
697334592501
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Pitch Diameter Limit
H4
Shank Dia.
Shank Dia.: 0.1940"
Overall Length
2-3/8"
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Size
#10
Square Size
0.1520 in
65% Thread Drill Size
11/64 in
55% Thread Drill Size
4.42 mm
Thread Size
#10-24
75% Thread Drill Size
4.27 mm
Shank Length
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
1092
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, N, P
Class of Fit
2B
Material Grade - Machining
1092
Thread Standard
UNC
Series
1092
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
Yes
Threads per Inch
24
Thread Limit
H4
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.