Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes

  • Mfr # C59252

  • Zoro # G2540531


product price: $19.15
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59252
Zoro #
G2540531
UPC #
697334592525
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Pitch Diameter Limit
H6
Thread Length
7/8"
Shank Dia.
Shank Dia.: 0.1940"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Size
#10
Shank Length
1 1/2 in
Thread Size
#10-24
75% Thread Drill Size
4.27 mm
65% Thread Drill Size
11/64 in
55% Thread Drill Size
4.42 mm
Square Size
0.1520 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
List Number
1092
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B-3B
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Thread Standard
UNC
Extended Neck
Yes
Material Grade - Machining
1092
Series
1092
Thread Limit
H6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Threads per Inch
24
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.