Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Plug, Bright, 0 Flutes

  • Mfr # C59251

  • Zoro # G2540568


product price: $14.35
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59251
Zoro #
G2540568
UPC #
697334592518
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Shank Dia.
Shank Dia.: 0.1940"
Thread Length
7/8"
Overall Length
2-3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Tap Size
#10
55% Thread Drill Size
4.42 mm
65% Thread Drill Size
11/64 in
Thread Size
#10-24
Shank Length
1 1/2 in
Square Size
0.1520 in
75% Thread Drill Size
4.27 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
List Number
1091
Standards
USCTI Table 302A
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
M, N, P
Series
1091
Threads per Inch
24
Spiral Direction
Neutral
Class of Fit
2B-3B
Thread Limit
H6
Material Grade - Machining
1091
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.