Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, Bright, 0 Flutes

  • Mfr # C59290

  • Zoro # G2540583


product price: $18.15
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59290
Zoro #
G2540583
UPC #
697334592907
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-28
Shank Dia.
Shank Dia.: 0.3670"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H4
Tap Size
1/4"
55% Thread Drill Size
6.00 mm
65% Thread Drill Size
15/64 in
Thread Size
1/4"-28
75% Thread Drill Size
5.90 mm
Square Size
0.1910 in
Shank Length
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
UNF
List Number
1092
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, N, P
Thread Standard
UNF
Thread Limit
H4
Threads per Inch
28
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Class of Fit
2B
Material Grade - Machining
1092
Spiral Direction
Neutral
Extended Neck
Yes
Series
1092
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.